Galco will be closed Friday, July 3rd in observance of Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
82259 MARS Fuses, 60A 600 FUSE OTS60
MFG Item Number
82259

82259 MARS Fuses, 60A 600 FUSE OTS60

MFG Item Number
82259
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82259
60A 600 FUSE OTS60

Series Information

Specifications

Specifications
Manufacturer Part Number 82259
Manufacturer MARS
Family Series MARS Fuses
Description 60A 600 FUSE OTS60
Fuse Type UL Class K5
Current Rating 60 A
Class K5
Net Weight 0 lbs
Gross Weight 0 lbs