Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82272

MARS Fuses

82272

MARS Fuses
3A 600V FUSE AG3
MFG Item Number
82272
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82272
3A 600V FUSE AG3

Series Information

Specifications

Specifications
Manufacturer Part Number 82272
Manufacturer MARS
Family Series MARS Fuses
Description 3A 600V FUSE AG3
Fuse Type UL Class G
Current Rating 3 A
Class G
Net Weight 0 lbs
Gross Weight 0 lbs