Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82273

MARS Fuses

82273

MARS Fuses
5A 600V FUSE AG5
MFG Item Number
82273
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82273
5A 600V FUSE AG5

Series Information

Specifications

Specifications
Manufacturer Part Number 82273
Manufacturer MARS
Family Series MARS Fuses
Description 5A 600V FUSE AG5
Fuse Type UL Class G
Current Rating 5 A
Class G
Net Weight 0 lbs
Gross Weight 0 lbs