Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
82274 MARS Fuses, 6A 600V FUSE AG6
MFG Item Number
82274

82274 MARS Fuses, 6A 600V FUSE AG6

MFG Item Number
82274
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82274
6A 600V FUSE AG6

Series Information

Specifications

Specifications
Manufacturer Part Number 82274
Manufacturer MARS
Family Series MARS Fuses
Description 6A 600V FUSE AG6
Fuse Type UL Class G
Current Rating 6 A
Class G
Net Weight 0 lbs
Gross Weight 0 lbs