Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82275

MARS Fuses

82275

MARS Fuses
8A 600V FUSE AG8
MFG Item Number
82275
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82275
8A 600V FUSE AG8

Series Information

Specifications

Specifications
Manufacturer Part Number 82275
Manufacturer MARS
Family Series MARS Fuses
Description 8A 600V FUSE AG8
Fuse Type UL Class G
Current Rating 8 A
Class G
Net Weight 0 lbs
Gross Weight 0 lbs