Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82276

MARS Fuses

82276

MARS Fuses
10A 600V FUSE AG10
MFG Item Number
82276
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82276
10A 600V FUSE AG10

Series Information

Specifications

Specifications
Manufacturer Part Number 82276
Manufacturer MARS
Family Series MARS Fuses
Description 10A 600V FUSE AG10
Fuse Type UL Class G
Current Rating 10 A
Class G
Net Weight 0 lbs
Gross Weight 0 lbs