Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82278

MARS Fuses

82278

MARS Fuses
15A 600V FUSE AG15
MFG Item Number
82278
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82278
15A 600V FUSE AG15

Series Information

Specifications

Specifications
Manufacturer Part Number 82278
Manufacturer MARS
Family Series MARS Fuses
Description 15A 600V FUSE AG15
Fuse Type UL Class G
Current Rating 15 A
Class G
Net Weight 0 lbs
Gross Weight 0 lbs