Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82280

MARS Fuses

82280

MARS Fuses
25A 480V FUSE AG25
MFG Item Number
82280
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82280
25A 480V FUSE AG25

Series Information

Specifications

Specifications
Manufacturer Part Number 82280
Manufacturer MARS
Family Series MARS Fuses
Description 25A 480V FUSE AG25
Fuse Type UL Class G
Current Rating 25 A
Class G
Net Weight 0 lbs
Gross Weight 0 lbs