Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82282

MARS Fuses

82282

MARS Fuses
35A 480V FUSE AG35
MFG Item Number
82282
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82282
35A 480V FUSE AG35

Series Information

Specifications

Specifications
Manufacturer Part Number 82282
Manufacturer MARS
Family Series MARS Fuses
Description 35A 480V FUSE AG35
Fuse Type UL Class G
Current Rating 35 A
Class G
Net Weight 0 lbs
Gross Weight 0 lbs