Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82283

MARS Fuses

82283

MARS Fuses
40A 480V FUSE AG40
MFG Item Number
82283
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82283
40A 480V FUSE AG40

Series Information

Specifications

Specifications
Manufacturer Part Number 82283
Manufacturer MARS
Family Series MARS Fuses
Description 40A 480V FUSE AG40
Fuse Type UL Class G
Current Rating 40 A
Class G
Net Weight 0 lbs
Gross Weight 0 lbs