Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82285

MARS Fuses

82285

MARS Fuses
50A 480V FUSE AG50
MFG Item Number
82285
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82285
50A 480V FUSE AG50

Series Information

Specifications

Specifications
Manufacturer Part Number 82285
Manufacturer MARS
Family Series MARS Fuses
Description 50A 480V FUSE AG50
Fuse Type UL Class G
Current Rating 50 A
Class G
Net Weight 0 lbs
Gross Weight 0 lbs