Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82286 MARS Fuses, 60A 480V FUSE AG60

MFG Item Number
82286

82286 MARS Fuses, 60A 480V FUSE AG60

MFG Item Number
82286
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82286
60A 480V FUSE AG60

Series Information

Specifications

Specifications
Manufacturer Part Number 82286
Manufacturer MARS
Family Series MARS Fuses
Description 60A 480V FUSE AG60
Fuse Type UL Class G
Current Rating 60 A
Class G
Net Weight 0 lbs
Gross Weight 0 lbs