Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82290 MARS Fuses, 2A 600V FUSE AG2

MFG Item Number
82290

82290 MARS Fuses, 2A 600V FUSE AG2

MFG Item Number
82290
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82290
2A 600V FUSE AG2

Series Information

Specifications

Specifications
Manufacturer Part Number 82290
Manufacturer MARS
Family Series MARS Fuses
Description 2A 600V FUSE AG2
Fuse Type UL Class G
Current Rating 2 A
Class G
Net Weight 0 lbs
Gross Weight 0 lbs