Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82291 MARS Fuses, 4A 600V FUSE AG4

MFG Item Number
82291

82291 MARS Fuses, 4A 600V FUSE AG4

MFG Item Number
82291
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82291
4A 600V FUSE AG4

Series Information

Specifications

Specifications
Manufacturer Part Number 82291
Manufacturer MARS
Family Series MARS Fuses
Description 4A 600V FUSE AG4
Fuse Type UL Class G
Current Rating 4 A
Class G
Net Weight 0 lbs
Gross Weight 0 lbs