Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 822TD10HUNI |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Relays |
| Description | 820 SRS TMER15A 12-240VAC/DC |
| Operation | Programmable (Multi-Function) |
| Contacts | DPDT |
| Mounting | DIN Rail |
| Status Indicator | LED |
| Time Range Adjustment | Onboard |
| Adjustment Operator | Screwdriver Slot |
| Timing Range | 0, 10 |
| Max Time | 10 Days |
| Coil Voltage | 12-240 VAC, 12-240 VDC |
| Nominal Coil Voltage | 12 VAC, 12 VDC, 24 VAC, 24 VDC, 48 VAC, 48 VDC, 120 VAC, 125 VDC, 208 VAC, 240 VAC, 250 VDC |
| AC Voltage | 12-240 VAC |
| DC Voltage | 12- 240 VDC |
| Contact Rating | 15 A |
| Termination | Screw Terminals |
| Protection Rating | IP40 |
| Approvals | CE, UL |
| Net Weight | 0.185 lbs |
| Gross Weight | 0.205 lbs |