Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
82318 MARS Fuses, 4A S FUSE S004
MFG Item Number
82318

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

82318 MARS Fuses, 4A S FUSE S004

MFG Item Number
82318
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82318
4A S FUSE S004

Series Information

Specifications

Specifications
Manufacturer Part Number 82318
Manufacturer MARS
Family Series MARS Fuses
Description 4A S FUSE S004
Fuse Type Plug
Current Rating 4 A
Net Weight 0 lbs
Gross Weight 0 lbs