Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82323

MARS Fuses

82323

MARS Fuses
6-1/4A S FUSE S006-1/4
MFG Item Number
82323
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82323
6-1/4A S FUSE S006-1/4

Series Information

Specifications

Specifications
Manufacturer Part Number 82323
Manufacturer MARS
Family Series MARS Fuses
Description 6-1/4A S FUSE S006-1/4
Fuse Type Plug
Current Rating 6.25 A
Net Weight 0 lbs
Gross Weight 0 lbs