Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82325 MARS Fuses, 8A S PLUG FUSE S008

MFG Item Number
82325

82325 MARS Fuses, 8A S PLUG FUSE S008

MFG Item Number
82325
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82325
8A S PLUG FUSE S008

Series Information

Specifications

Specifications
Manufacturer Part Number 82325
Manufacturer MARS
Family Series MARS Fuses
Description 8A S PLUG FUSE S008
Fuse Type Plug
Current Rating 8 A
Net Weight 0 lbs
Gross Weight 0 lbs