Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82328

MARS Fuses

82328

MARS Fuses
12A S FUSE S0012
MFG Item Number
82328
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82328
12A S FUSE S0012

Series Information

Specifications

Specifications
Manufacturer Part Number 82328
Manufacturer MARS
Family Series MARS Fuses
Description 12A S FUSE S0012
Fuse Type Plug
Current Rating 12 A
Net Weight 0 lbs
Gross Weight 0 lbs