Series Information
| Manufacturer Part Number | 8233 |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 3/4 HP, 1200 RPM, 48Y |
| Type | Commercial Condenser Fan |
| Horsepower | 3/4 hp |
| Kilowatts | 0.6 kW |
| Speed | 1,100 RPM |
| RPM | 1,100 RPM |
| Number of Poles | 6 |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 48Y |
| AC Voltage | 460 VAC |
| Nominal Voltage | 480 VAC |
| Enclosure | Open |
| Mounting | Footless |
| Current Rating | 2.3 A |
| Composition | Rolled Steel |
| Bearing Type | Ball |
| Overload Protection | Automatic |
| Net Weight | 25.54 lbs |
| Gross Weight | 25.54 lbs |