Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82330

MARS Fuses

82330

MARS Fuses
15A ft.Sft. PLUG FUSE GSL15
MFG Item Number
82330
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82330
15A ft.Sft. PLUG FUSE GSL15

Series Information

Specifications

Specifications
Manufacturer Part Number 82330
Manufacturer MARS
Family Series MARS Fuses
Description 15A ft.Sft. PLUG FUSE GSL15
Fuse Type Plug
Current Rating 15 A
Net Weight 0 lbs
Gross Weight 0 lbs