Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
82331 MARS Fuses, 20A S PLUG FUSE GSL20
MFG Item Number
82331

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

82331 MARS Fuses, 20A S PLUG FUSE GSL20

MFG Item Number
82331
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82331
20A S PLUG FUSE GSL20

Series Information

Specifications

Specifications
Manufacturer Part Number 82331
Manufacturer MARS
Family Series MARS Fuses
Description 20A S PLUG FUSE GSL20
Fuse Type Plug
Current Rating 20 A
Net Weight 0 lbs
Gross Weight 0 lbs