Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82332

MARS Fuses

82332

MARS Fuses
25A ft.Sft. PLUG FUSE GSL25
MFG Item Number
82332
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82332
25A ft.Sft. PLUG FUSE GSL25

Series Information

Specifications

Specifications
Manufacturer Part Number 82332
Manufacturer MARS
Family Series MARS Fuses
Description 25A ft.Sft. PLUG FUSE GSL25
Fuse Type Plug
Current Rating 25 A
Net Weight 0 lbs
Gross Weight 0 lbs