Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82333

MARS Fuses

82333

MARS Fuses
30A S PLUG FUSE GSL30
MFG Item Number
82333
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82333
30A S PLUG FUSE GSL30

Series Information

Specifications

Specifications
Manufacturer Part Number 82333
Manufacturer MARS
Family Series MARS Fuses
Description 30A S PLUG FUSE GSL30
Fuse Type Plug
Current Rating 30 A
Net Weight 0 lbs
Gross Weight 0 lbs