Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82344

MARS Fuses

82344

MARS Fuses
2.5A T FUSE T2.5
MFG Item Number
82344
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82344
2.5A T FUSE T2.5

Series Information

Specifications

Specifications
Manufacturer Part Number 82344
Manufacturer MARS
Family Series MARS Fuses
Description 2.5A T FUSE T2.5
Fuse Type Plug
Current Rating 2.5 A
Net Weight 0 lbs
Gross Weight 0 lbs