Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82346

MARS Fuses

82346

MARS Fuses
15A TL PLUG FUSE GTL15
MFG Item Number
82346
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82346
15A TL PLUG FUSE GTL15

Series Information

Specifications

Specifications
Manufacturer Part Number 82346
Manufacturer MARS
Family Series MARS Fuses
Description 15A TL PLUG FUSE GTL15
Fuse Type Plug
Current Rating 15 A
Net Weight 0 lbs
Gross Weight 0 lbs