Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
82347 MARS Fuses, 20A TL PLUG FUSE GTL20
MFG Item Number
82347

82347 MARS Fuses, 20A TL PLUG FUSE GTL20

MFG Item Number
82347
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82347
20A TL PLUG FUSE GTL20

Series Information

Specifications

Specifications
Manufacturer Part Number 82347
Manufacturer MARS
Family Series MARS Fuses
Description 20A TL PLUG FUSE GTL20
Fuse Type Plug
Current Rating 20 A
Net Weight 0 lbs
Gross Weight 0 lbs