Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82349

MARS Fuses

82349

MARS Fuses
30A TL PLUG FUSE GTL30
MFG Item Number
82349
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82349
30A TL PLUG FUSE GTL30

Series Information

Specifications

Specifications
Manufacturer Part Number 82349
Manufacturer MARS
Family Series MARS Fuses
Description 30A TL PLUG FUSE GTL30
Fuse Type Plug
Current Rating 30 A
Net Weight 0 lbs
Gross Weight 0 lbs