Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
82351 MARS Fuses, 20A TD PLUG TD20 CSA
MFG Item Number
82351

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

82351 MARS Fuses, 20A TD PLUG TD20 CSA

MFG Item Number
82351
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82351
20A TD PLUG TD20 CSA

Series Information

Specifications

Specifications
Manufacturer Part Number 82351
Manufacturer MARS
Family Series MARS Fuses
Description 20A TD PLUG TD20 CSA
Fuse Type Plug
Current Rating 20 A
Net Weight 0 lbs
Gross Weight 0 lbs