Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82352

MARS Fuses

82352

MARS Fuses
25A TD PLUG TD25 CSA
MFG Item Number
82352
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82352
25A TD PLUG TD25 CSA

Series Information

Specifications

Specifications
Manufacturer Part Number 82352
Manufacturer MARS
Family Series MARS Fuses
Description 25A TD PLUG TD25 CSA
Fuse Type Plug
Current Rating 25 A
Net Weight 0 lbs
Gross Weight 0 lbs