Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82364

MARS Fuses

82364

MARS Fuses
20A W PLUG FUSE GW20
MFG Item Number
82364
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82364
20A W PLUG FUSE GW20

Series Information

Specifications

Specifications
Manufacturer Part Number 82364
Manufacturer MARS
Family Series MARS Fuses
Description 20A W PLUG FUSE GW20
Fuse Type Plug
Current Rating 20 A
Net Weight 0 lbs
Gross Weight 0 lbs