Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82366

MARS Fuses

82366

MARS Fuses
30A W PLUG FUSE GW30
MFG Item Number
82366
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82366
30A W PLUG FUSE GW30

Series Information

Specifications

Specifications
Manufacturer Part Number 82366
Manufacturer MARS
Family Series MARS Fuses
Description 30A W PLUG FUSE GW30
Fuse Type Plug
Current Rating 30 A
Net Weight 0 lbs
Gross Weight 0 lbs