Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82409

MARS Fuses

82409

MARS Fuses
5A 3AB FUSE GAB5
MFG Item Number
82409
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82409
5A 3AB FUSE GAB5

Series Information

Specifications

Specifications
Manufacturer Part Number 82409
Manufacturer MARS
Family Series MARS Fuses
Description 5A 3AB FUSE GAB5
Fuse Type Miniature
Current Rating 5 A
Net Weight 0.005 lbs
Gross Weight 0.005 lbs