Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82410

MARS Fuses

82410

MARS Fuses
6A 3AB FUSE GAB6
MFG Item Number
82410
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82410
6A 3AB FUSE GAB6

Series Information

Specifications

Specifications
Manufacturer Part Number 82410
Manufacturer MARS
Family Series MARS Fuses
Description 6A 3AB FUSE GAB6
Fuse Type Miniature
Current Rating 6 A
Net Weight 0 lbs
Gross Weight 0 lbs