Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82412

MARS Fuses

82412

MARS Fuses
8A 3AB FUSE GAB8
MFG Item Number
82412
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82412
8A 3AB FUSE GAB8

Series Information

Specifications

Specifications
Manufacturer Part Number 82412
Manufacturer MARS
Family Series MARS Fuses
Description 8A 3AB FUSE GAB8
Fuse Type Miniature
Current Rating 8 A
Net Weight 0.005 lbs
Gross Weight 0.005 lbs