Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82439

MARS Fuses

82439

MARS Fuses
1A 3AB SLOBLO326
MFG Item Number
82439
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82439
1A 3AB SLOBLO326

Series Information

Specifications

Specifications
Manufacturer Part Number 82439
Manufacturer MARS
Family Series MARS Fuses
Description 1A 3AB SLOBLO326
Fuse Type Miniature
Current Rating 1 A
Net Weight 0 lbs
Gross Weight 0 lbs