Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82444

MARS Fuses

82444

MARS Fuses
20A 3AB SLOBO 326
MFG Item Number
82444
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82444
20A 3AB SLOBO 326

Series Information

Specifications

Specifications
Manufacturer Part Number 82444
Manufacturer MARS
Family Series MARS Fuses
Description 20A 3AB SLOBO 326
Fuse Type Miniature
Current Rating 20 A
Net Weight 0 lbs
Gross Weight 0 lbs