Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82448

MARS Fuses

82448

MARS Fuses
1/10A FUSE GGC.1
MFG Item Number
82448
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82448
1/10A FUSE GGC.1

Series Information

Specifications

Specifications
Manufacturer Part Number 82448
Manufacturer MARS
Family Series MARS Fuses
Description 1/10A FUSE GGC.1
Fuse Type Miniature
Current Rating 0.1 A
Net Weight 0 lbs
Gross Weight 0 lbs