Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
82456 MARS Fuses, 1A 3AG FUSE GGC1
MFG Item Number
82456

82456 MARS Fuses, 1A 3AG FUSE GGC1

MFG Item Number
82456
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82456
1A 3AG FUSE GGC1

Series Information

Specifications

Specifications
Manufacturer Part Number 82456
Manufacturer MARS
Family Series MARS Fuses
Description 1A 3AG FUSE GGC1
Fuse Type Miniature
Current Rating 1 A
Net Weight 0 lbs
Gross Weight 0 lbs