Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82457

MARS Fuses

82457

MARS Fuses
1-1/4A 3AG FUSE GGC1.25
MFG Item Number
82457
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82457
1-1/4A 3AG FUSE GGC1.25

Series Information

Specifications

Specifications
Manufacturer Part Number 82457
Manufacturer MARS
Family Series MARS Fuses
Description 1-1/4A 3AG FUSE GGC1.25
Fuse Type Miniature
Current Rating 1.25 A
Net Weight 0 lbs
Gross Weight 0 lbs