Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
82463 MARS Fuses, 4A 3AG FUSE GGC4
MFG Item Number
82463

82463 MARS Fuses, 4A 3AG FUSE GGC4

MFG Item Number
82463
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82463
4A 3AG FUSE GGC4

Series Information

Specifications

Specifications
Manufacturer Part Number 82463
Manufacturer MARS
Family Series MARS Fuses
Description 4A 3AG FUSE GGC4
Fuse Type Miniature
Current Rating 4 A
Net Weight 0 lbs
Gross Weight 0 lbs