Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82464

MARS Fuses

82464

MARS Fuses
5A 3AG FUSE 312-GGC5
MFG Item Number
82464
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82464
5A 3AG FUSE 312-GGC5

Series Information

Specifications

Specifications
Manufacturer Part Number 82464
Manufacturer MARS
Family Series MARS Fuses
Description 5A 3AG FUSE 312-GGC5
Fuse Type Miniature
Current Rating 5 A
Net Weight 0 lbs
Gross Weight 0 lbs