Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
82465 MARS Fuses, 6A FUSE GGC6
MFG Item Number
82465

82465 MARS Fuses, 6A FUSE GGC6

MFG Item Number
82465
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82465
6A FUSE GGC6

Series Information

Specifications

Specifications
Manufacturer Part Number 82465
Manufacturer MARS
Family Series MARS Fuses
Description 6A FUSE GGC6
Fuse Type Miniature
Current Rating 6 A
Net Weight 0 lbs
Gross Weight 0 lbs