Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82468

MARS Fuses

82468

MARS Fuses
10A 3AG FUSE GGC10
MFG Item Number
82468
More specs
This item cannot be canceled or returned

Obsolete

Description

Fuses, Series
Item #
82468
10A 3AG FUSE GGC10

Series Information

Specifications

Specifications
Manufacturer Part Number 82468
Manufacturer MARS
Family Series MARS Fuses
Description 10A 3AG FUSE GGC10
Fuse Type Miniature
Current Rating 10 A
Net Weight 0.005 lbs
Gross Weight 0.005 lbs