Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82469

MARS Fuses

82469

MARS Fuses
15A GGC FUSE
MFG Item Number
82469
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82469
15A GGC FUSE

Series Information

Specifications

Specifications
Manufacturer Part Number 82469
Manufacturer MARS
Family Series MARS Fuses
Description 15A GGC FUSE
Fuse Type Miniature
Current Rating 15 A
Net Weight 0 lbs
Gross Weight 0 lbs