Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82470

MARS Fuses

82470

MARS Fuses
2/10A 3AG FUSE 361
MFG Item Number
82470
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82470
2/10A 3AG FUSE 361

Series Information

Specifications

Specifications
Manufacturer Part Number 82470
Manufacturer MARS
Family Series MARS Fuses
Description 2/10A 3AG FUSE 361
Fuse Type Miniature
Current Rating 0.2 A
Net Weight 0 lbs
Gross Weight 0 lbs