Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82484

MARS Fuses

82484

MARS Fuses
1/2A 8AG FUSE GGX .5
MFG Item Number
82484
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82484
1/2A 8AG FUSE GGX .5

Series Information

Specifications

Specifications
Manufacturer Part Number 82484
Manufacturer MARS
Family Series MARS Fuses
Description 1/2A 8AG FUSE GGX .5
Fuse Type Miniature
Current Rating 0.5 A
Net Weight 0 lbs
Gross Weight 0 lbs