Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82486

MARS Fuses

82486

MARS Fuses
1A 8AG FUSE GGX1
MFG Item Number
82486
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82486
1A 8AG FUSE GGX1

Series Information

Specifications

Specifications
Manufacturer Part Number 82486
Manufacturer MARS
Family Series MARS Fuses
Description 1A 8AG FUSE GGX1
Fuse Type Miniature
Current Rating 1 A
Net Weight 0 lbs
Gross Weight 0 lbs