Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82488

MARS Fuses

82488

MARS Fuses
2A 8AG FUSE GGX2
MFG Item Number
82488
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82488
2A 8AG FUSE GGX2

Series Information

Specifications

Specifications
Manufacturer Part Number 82488
Manufacturer MARS
Family Series MARS Fuses
Description 2A 8AG FUSE GGX2
Fuse Type Miniature
Current Rating 2 A
Net Weight 0 lbs
Gross Weight 0 lbs