Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Greenlee Hole Making, 825 Series
825-1
Greenlee Hole Making, 825 Series
HLE SAW 1in. (25.4) PK OF 1
This item cannot be canceled or returned
Description
HLE SAW 1in. (25.4) PK OF 1
Specifications
Specifications
| Manufacturer Part Number |
825-1 |
| Manufacturer |
Greenlee |
| Product Series |
825 |
| Family Series |
Greenlee Hole Making, 825 Series |
| Description |
HLE SAW 1in. (25.4) PK OF 1 |
| Hole Size |
1 " |
| Material |
Bimetal |
| Depth |
1-5/8 " |
| Net Weight |
0.15 lbs |
| Gross Weight |
0.15 lbs |
825-1
Greenlee Hole Making, 825 Series